Scales
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
Storage Tanks
Storage Tanks
Durable outdoor storage for potable water, fertilizers and chemicals.
UV-resistant polyethylene won't crack or fade in the sun.
Translucent with marked graduations to easily monitor levels.
5" diameter fill cap, 1" female NPT drain.
Vertical
- Domed top prevents water and ice from accumulating on tank.
Horizontal
- Molded-in feet and tie down guides keep tank steady during transport.
FDA compliant.
STORAGE TANKS
Meets NSF/ANSI/CAN Standard 61
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4
8+
H-11432
Vertical
23
x
23
x
42"
65
29
450
429
408
ADD
H-11433
Horizontal
40
x
25
x
30"
33
541
520
499
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/03/2026 06:51:49 PM; D
CNWEB23
close