Standard Wood Crates

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Wood Pallet is heat treated and stamped for export shipment.

STANDARD WOOD CRATES - WITHOUT WOOD PALLET

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
  
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 5 10+

S-18246   121212"   11 1/311 1/311 1/2" 250 lbs. 12,000 lbs. 8 $85  $78  $73  ADD
  S-20434   181818"   17 1/317 1/317 1/2" 275 lbs. 12,000 lbs. 15 115 102 96  ADD
  S-9921   242020"  23 3/1619 3/1619 1/2" 300 lbs. 12,000 lbs. 20 119 108 103  ADD
  S-22572   242424"  23 3/1623 3/1623 3/16" 400 lbs. 10,000 lbs. 24 167 145 139  ADD
  S-16473   322424"   31 1/423 1/423 1/2" 500 lbs. 10,000 lbs. 30 191 177 163  ADD
S-18248   483030"   47 1/429 1/429 1/2" 2,250 lbs. 10,000 lbs. 51 253 235 220  ADD
S-15188   484030"   47 3/1639 3/1629 1/2" 3,000 lbs. 10,000 lbs. 61 288 264 250  ADD

SHIPS VIA MOTOR FREIGHT

STANDARD WOOD CRATES - WITH ATTACHED WOOD PALLET

OUTSIDE DIMENSIONS INCLUDE 5" HIGH PALLET

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
  
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 5 10+
  S-20435   242025"   23 1/319 1/319 1/2" 300 lbs. 12,000 lbs. 29 $158 $141 $134  ADD
  S-13371   242428 3/4"   23 3/1623 3/1623 3/16" 400 lbs. 10,000 lbs. 32 173 159 151  ADD

S-18247   303030"   29 1/329 1/324 1/2" 2,000 lbs. 10,000 lbs. 48 231 220 209  ADD
  S-13372   362222"   35 3/1621 3/1616 1/2" 750 lbs. 10,000 lbs. 33 188 172 159  ADD
S-13373   363636"   35 3/1635 3/1630 1/2" 2,000 lbs. 10,000 lbs. 63 314 288 271  ADD
S-20436   404040"   39 1/339 1/334 1/2" 2,750 lbs. 10,000 lbs. 84 378 336 323  ADD
S-11302   4128 3/425 1/2"   40 3/1627 7/820" 2,000 lbs. 11,000 lbs. 54 249 229 215  ADD
S-16474   483035"   47 1/429 1/429 1/2" 2,500 lbs. 12,000 lbs. 66 337 313 294  ADD
S-9922   484042"   47 3/1639 3/1636 1/2" 3,000 lbs. 10,000 lbs. 89 371 341 323  ADD
S-12657   484535"   47 3/1644 3/1629 1/2" 2,000 lbs. 12,000 lbs. 98 390 362 340  ADD
S-18994   484828"   47 3/1647 3/1622 1/2" 3,000 lbs. 9,000 lbs. 87 366 337 317  ADD
S-11303   484848"   47 3/1647 3/1642 1/2" 3,000 lbs. 9,000 lbs. 107 442 418 394  ADD
S-10719   584246"   57 3/1641 3/1640 1/2" 3,100 lbs. 8,000 lbs. 130 447 421 397  ADD
S-15189   604848"   59 3/1647 3/1642 1/2" 3,500 lbs. 7,000 lbs. 127 555 527 506  ADD
S-24898   606048" 59 1/459 1/442 1/2" 3,500 lbs. 7,000 lbs. 152 610 579 553  ADD
S-24899   606060" 59 1/459 1/454 1/2" 3,500 lbs. 7,000 lbs. 161 760 718 688  ADD
S-12658   673030"   66 3/1629 3/1625" 1,550 lbs. 10,000 lbs. 94 382 359 334  ADD
S-21581   722424"   71 1/423 1/417 1/2" 1,750 lbs. 10,000 lbs. 88 317 292 274  ADD
S-22570   723636"   71 1/435 3/1630 1/2" 1,750 lbs. 10,000 lbs. 126 487 442 421  ADD
S-14460   724848"   71 1/447 1/442 1/2" 3,500 lbs. 7,000 lbs. 146 584 551 527  ADD
S-22571   842424"   83 3/1623 1/417 1/2" 3,500 lbs. 7,000 lbs. 101 392 366 340  ADD
S-15190   844848"   83 3/1647 1/442 1/2" 3,500 lbs. 7,000 lbs. 200 736 696 666  ADD

SHIPS VIA MOTOR FREIGHT
05/18/2026 05:50:38 AM; D CNWEB25