Large Side Loaders

SLIDE YOUR PRODUCT IN EASILY

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for artwork, mirrors and other flat or narrow products.
    Measurement Guide
    Measurement Guide

200 LB. TEST SIDE LOADER WITH FULL-OVERLAP FLAPS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-17997          8446" $5.13 $4.68 $4.51 $4.31 $4.16 15 / 360  ADD
  S-12650          8452" 4.58 4.58 4.58 4.58 4.58 15 / 480  ADD
  S-17999        13330" 4.52 4.03 3.90 3.78 3.56 25 / 375  ADD
  S-17998        14442" 6.88 6.37 6.05 5.67 5.35 15 / 240  ADD
  S-19782        14452" 8.25 7.58 7.25 6.79 6.40 15 / 240  ADD
  S-14223 *      14468" 16.58 15.56 14.53 13.12 12.63 10 / 240  ADD
  S-14224 *      18645" 16.05 15.09 14.03 12.68 12.22 5 / 120  ADD
  S-18000 *      18752" 18.28 17.20 16.05 14.56 13.94 5 / 120  ADD
  S-4922 *      20850" 14.15 14.15 14.15 14.15 14.15 5 / 120  ADD
  S-14225 *      20860" 23.73 21.74 20.16 18.64 17.77 5 / 120  ADD
  S-4552        24518" 2.71 2.71 2.71 2.71 2.71 25 / 250  ADD
  S-4998        24524" 4.81 4.40 4.07 3.81 3.63 10 / 140  ADD
  S-18319 *      24618" 8.18 7.39 6.67 6.12 5.73 10 / 140  ADD
  S-12653        26620" 5.35 4.99 4.58 4.35 4.03 10 / 140  ADD
  S-4805        28424" 5.41 5.08 4.68 4.38 4.07 10 / 120  ADD
  S-4768        281/238" 7.56 7.05 6.56 6.06 5.80 20 / 120  ADD
  S-10659        28652" 12.19 11.87 11.57 11.39 11.12 5 / 125  ADD
  S-4553        30524" 3.97 3.97 3.97 3.97 3.97 10 / 120  ADD
  S-18320 *      30624" 11.69 10.53 9.53 8.72 8.18 10 / 140  ADD
  S-10660 *      30630" 13.58 12.31 11.09 10.16 9.53 10 / 120  ADD
  S-18321 *      30640" 16.78 15.20 13.70 12.59 11.73 10 / 140  ADD
  S-4947        36524" 6.23 5.97 5.57 5.15 4.85 10 / 140  ADD
  S-4554        36530" 5.89 5.89 5.89 5.89 5.89 20 / 120  ADD
  S-4680 *      361/248" 19.21 17.77 15.74 14.28 12.93 10 / 140  ADD
  S-10663 *      36636" 18.74 16.94 15.42 14.07 12.86 10 / 120  ADD
  S-4679 *      36642" 11.56 11.56 11.56 11.56 11.56 10 / 140  ADD
  S-11212 *      36830" 16.29 14.87 13.42 12.05 11.13 10 / 140  ADD
  S-4929 *      40545" 23.47 21.18 19.27 17.58 16.05 10 / 140  ADD
  S-11213      40850" 32.41 29.30 26.70 25.26 23.03 5 / 90  ADD
  S-11214 *      44635" 19.34 17.41 15.42 13.84 12.63 10 / 140  ADD
  S-12773 *      48824" 20.06 18.11 16.47 14.95 13.59 10 / 140  ADD
  S-4878 *      54828" 24.57 22.22 20.21 18.32 16.69 5 / 125  ADD
  S-15111 *      561032" 30.45 27.44 25.07 22.66 20.67 5 / 125  ADD
* 275 LB. TEST
275 LB. TEST DOUBLE WALL (DW)

SHIPS VIA MOTOR FREIGHT
04/04/2026 11:04:33 PM; D CNWEB23