Fans and HVAC
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
Bulk Cargo
>
Bulk Cargo Containers
Bulk Cargo Containers
Use to safely transfer bulk product from one site to another.
Easy to load/unload.
Protects irregular loads.
Consolidate several small shipments.
Gaylord - 200 lb. test lid included.
EO, EH and E containers for air cargo shipments.
Larger quantity quotes available.
BULK CARGO CONTAINERS
ONE PALLET INCLUDED PER ORDER
(EXCEPT S-4964)
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5-10
25
100+
▪
S-4193
Economy RSC
36
x
36
x
36"
200#
65 lbs.
$15.35
$15.35
$15.35
ADD
▪
S-4966
Premium RSC
36
x
36
x
36"
275# DW
100 lbs.
50.39
46.51
43.63
ADD
▪
S-18935
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
43.25
40.40
38.20
ADD
▪
S-4480
48
x
40
x
36"
37.75
37.75
37.75
ADD
▪
S-22574
48
x
40
x
48"
72.70
68.10
64.05
ADD
▪
S-4681
Heavy Duty RSC
36
x
36
x
24"
600# DW
160 lbs.
78.65
75.85
72.85
ADD
S-4964
"EO" Container
30
x
17
x
17"
350# DW
150 lbs.
18.95
18.25
17.00
ADD
▪
S-4682
*
"EH" Container
36
x
22
x
22"
275# DW
250 lbs.
31.60
30.75
30.60
ADD
▪
S-4683
*
"E" Container
41
x
28
3
/
4
x
25
1
/
2
"
275# DW
500 lbs.
44.90
43.05
41.50
ADD
* FOL BOTTOM (FULL OVERLAP)
▪
SHIPS VIA MOTOR FREIGHT
ADDITIONAL GAYLORD LID
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION
BNDL.
QTY.
PRICE PER LID
(MINIMUM 5)
ADD TO
CART
S-4480T
Additional Lid for 48 x 40" Bulk Cargo Containers
5
$10.50
ADD
SHIPS VIA MOTOR FREIGHT
GAYLORD BOTTOMS
ONE PALLET INCLUDED PER ORDER
MODEL
NO.
DESCRIPTION
INSIDE DIM.
L x W x H
TEST
HOLDS
MAX. WT.
PRICE PER BOX
ADD TO
CART
5
75
150+
S-18935B
Gaylord
48
x
40
x
24"
51 ECT DW
100 lbs.
$36.55
$33.35
$31.20
ADD
S-4480B
48
x
40
x
36"
39.30
36.25
34.15
ADD
S-22574B
48
x
40
x
48"
67.65
62.95
58.10
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/19/2026 05:41:45 AM; D
CNWEB23
close