Uline Semi-Automatic Stretch Wrap Machines with Scale

Increase productivity by wrapping and weighing pallets at the same time.
  • Built-in scale with LED display - LB/KG convertible. Full capacity tare. Factory pre-calibrated.
  • Wraps approximately 20 loads per hour - 12 RPM variable speed turntable.
  • Two wrap modes - Select spiral up and down or spiral up only.
  • Convenient photo eye - Allows operator to walk away.
  • Adjusts from 20% to 150% stretch.
  • Troubleshooting screen.
  • 115 volt, 15 amp.
  • Sorry, non-returnable.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional ramp sold separately.

SEMI–AUTOMATIC STRETCH WRAP MACHINES WITH SCALE

C-UL Listed
MODEL
NO.
MAX. SKID SIZE
L x W x H
CAPACITY/
ACCURACY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
  H-3702 52 x 52 x 80" 4,000 lbs. x 1 lb. 20" 1,500 lbs. $19,376  ADD
  H-8924* 52 x 52 x 110" 4,000 lbs. x 1 lb. 20" 1,570 lbs. 20,538  ADD
* Some assembly required. DROP SHIPS VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1676 Optional Ramp 67 x 46 x 4" 500 lbs. $3,777  ADD
    DROP SHIPS VIA MOTOR FREIGHT
10/18/2026 03:57:41 AM; D CNWEB5