Super Shippers

Combine smaller boxes into one Super Shipper and save on UPS costs.
  • Six different sizes in every box - Save money and inventory space.
  • Sides are creased at intervals - Simply cut to your desired size.
  • Extra strong 275 lb. test is 38% stronger than 200 lb. test.
  • Meets ASTM D5118.

275 LB. TEST SUPER SHIPPERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10 100 250 500 1,000+
S-18983  202020" 20,18,16,
14,12,10"
$9.12   $8.61   $8.08   $7.58   $7.00   10 / 120 42 lbs.  ADD
S-4000  262020" 10.53 9.56 9.27 8.33 7.58 10 / 120 46 lbs.  ADD
S-4001  302020" 11.22 10.62 10.13 9.54 8.42 10 / 120 50 lbs.  ADD
S-4776  242424" 24,22,20,
18,16,14"
13.18 12.29 11.32 10.78 10.39 10 / 120 60 lbs.  ADD
S-4509  302424" 15.10 13.94 13.40 12.45 11.32 10 / 120 65 lbs.  ADD
S-4453  322424" 10.95 10.95 10.95 10.95 10.95 10 / 120 65 lbs.  ADD

SHIPS VIA MOTOR FREIGHT
06/16/2026 07:43:33 PM; D CNWEB24