Fans and HVAC
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
Ladders
>
Safety Angle Rolling Ladders
Safety Angle Rolling Ladders
More Images
Easily walk down steps facing forward – Safety assured. 50° incline.
3 step model has four 3" spring loaded swivel casters.
4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters.
8 to 12 step models have two 5" front swivel casters and two 8" rear rigid casters.
Perforated metal steps.
Drop ships unassembled from Toronto in five days.
19" DEEP TOP STEP SAFETY ANGLE ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5211
*
3
30"
72"
400 lbs.
24"
28 x 41"
65
$904
$871
ADD
H-3835
*
4
40"
82"
24"
34 x 53"
105
972
940
ADD
H-3144
*
5
50"
92"
24"
34 x 59"
120
1,112
1,072
ADD
H-3145
6
60"
102"
24"
34 x 69"
135
1,321
1,263
ADD
H-3146
7
70"
112"
24"
34 x 76"
145
1,442
1,384
ADD
H-3147
8
80"
122"
28"
38 x 86"
175
1,932
1,853
ADD
H-3148
9
90"
132"
28"
38 x 94"
205
2,081
2,004
ADD
H-3149
10
100"
142"
28"
38 x 102"
230
2,192
2,093
ADD
H-3150
11
110"
152"
28"
38 x 109"
250
2,443
2,343
ADD
H-5212
12
120"
162"
28"
38 x 119"
270
2,627
2,522
ADD
* SHIPS ASSEMBLED
< Back to Mobile Site
06/02/2026 12:28:17 PM; D
CNWEB25
close