Scales
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
Ladders
>
Forklift Aerial Platforms
Forklift Aerial Platforms
Change lights, restock, repair up high. Attaches to your forklift.
1,000 lb. capacity.
43" high guardrails. Outward swing gate.
Heavy-duty steel diamond plate slip-resistant deck with 4" kick plate.
Mesh back guard screen protects operator.
Shown with optional accessories: light bulb caddy, tool tray and casters.
Additional screen riser may be required to meet local regulations.
FORKLIFT AERIAL PLATFORMS
MODEL
NO.
PLATFORM
W x D
OVERALL
HEIGHT
FORKLIFT POCKETS
H x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-2771
36 x 48"
47"
2
1
/
2
x 8"
1,000 lbs.
186
$1,510
ADD
H-2772
48 x 40"
240
1,617
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
OPTIONAL ACCESSORIES
MODEL
NO.
DESCRIPTION
FITS PLATFORM
W x D
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-2773
Light Bulb Caddy
All
15
$251
ADD
H-5242
Screen Riser
36
x
48"
20
330
ADD
▪
H-5243
48
x
40"
24
338
ADD
H-2774
Tool Tray with 2" Lip
36
x
48"
5
115
ADD
H-2775
48
x
40"
5
129
ADD
PRICE PER SET
H-2776
4" Polyolefin Swivel Casters, Set of 4
All
7
$101
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
04/04/2026 03:05:56 AM; D
CNWEB5
close