Scales
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
Gas Cylinder Storage
>
Steel Gas Cylinder Cabinets
Enlarge & Video
Steel Gas Cylinder Cabinets
Prevent rolling and tipping of flammable gas cylinders.
Secure all-welded or bolted steel design.
14-gauge solid steel top. Heavy-duty steel mesh sides.
Foot pads have holes for mounting to floor.
Flammable signage.
Hasp for padlock.
Meets OSHA 1910 standards.
Gas Cylinder Cabinets
- Slotted or solid shelves hold 20, 33 and 40 lb. liquid propane cylinders.
Gas Cylinder Lockers
- Open bottom. Hold compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain.
Combo Cabinet/Locker
- Store 8 cylinders on horizontal slotted shelves and 10 cylinders in open-bottom vertical locker.
ASSEMBLED STEEL GAS CYLINDER CABINETS
MODEL
NO.
DESCRIPTION
CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2736
Vertical
Cabinets
2
1
32
x
21
x
40"
91
$855
$834
ADD
H-2573
4
1
32
x
40
x
40"
119
1,093
1,064
ADD
H-2574
8
2
32
x
40
x
71"
197
1,574
1,532
ADD
H-3119
12
2
49
x
40
x
71"
291
2,164
2,100
ADD
H-2571
Horizontal
Cabinets
4
2
32
x
40
x
40"
138
1,180
1,144
ADD
H-8676
6
3
32
x
40
x
55"
185
1,537
1,494
ADD
H-2572
8
4
32
x
40
x
71"
229
1,752
1,702
ADD
H-3118
12
4
49
x
40
x
71"
323
2,281
2,217
ADD
H-10739
16
4
62
x
40
x
71"
430
3,375
3,289
ADD
H-5656
Vertical
Lockers
10
–
32
x
40
x
71"
188
1,510
1,474
ADD
H-5657
20
–
62
x
40
x
71"
332
2,588
2,516
ADD
H-8677
Combo Cabinet/
Locker
8/10
4
62
x
40
x
71"
380
2,917
2,839
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
UNASSEMBLED STEEL GAS CYLINDER CABINETS
MODEL
NO.
DESCRIPTION
CYLINDER
CAPACITY
NO. OF
SHELVES
OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7617
Vertical
Cabinets
2
1
32
x
21
x
40"
95
$546
$525
ADD
H-7008
4
1
32
x
41
x
40"
136
684
654
ADD
H-7009
Horizontal
Cabinets
4
2
32
x
41
x
40"
157
694
665
ADD
H-7010
8
4
32
x
41
x
71"
237
1,044
1,015
ADD
H-7011
Vertical Locker
10
-
32
x
41
x
71"
166
942
913
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/02/2026 11:15:15 PM; D
CNWEB25
close