Fiberglass Platform Ladders

Working off the ground requires high-quality industrial ladders.
  • Comfortable 14 x 18" work platform with 24" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • 300 lb. load capacity.
  • Folds to only 6" wide.

FIBERGLASS PLATFORM LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7882 4' 2' 300 lbs. 22 x 30" 15 $364 $350  ADD
H-4139 6' 4' 25 x 42" 25 435 418  ADD
H-4140 8'

6'

27 x 55" 33 515 497  ADD
H-4141 10'

8'

30 x 67" 41 599 584  ADD
H-4142 12'

10'

33 x 79" 56 695 679  ADD
 

SHIPS VIA MOTOR FREIGHT
06/16/2026 07:44:01 PM; D CNWEB26