Fans and HVAC
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
Ladders
>
Fiberglass Platform Ladders
Fiberglass Platform Ladders
Working off the ground requires high-quality industrial ladders.
Comfortable 14 x 18" work platform with 24" high safety rail.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip-resistant 3" steps.
Reinforced edge bracing.
300 lb. load capacity.
FIBERGLASS PLATFORM LADDERS
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7882
4'
2'
300 lbs.
22 x 30"
15
$364
$350
ADD
H-4139
6'
4'
25 x 42"
25
435
418
ADD
H-4140
8'
6'
27 x 55"
33
515
497
ADD
H-4141
10'
8'
30 x 67"
41
599
584
ADD
H-4142
12'
10'
33 x 79"
56
695
679
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/19/2026 05:51:46 AM; D
CNWEB3
close