Aluminum Dock Plates

NOT FOR FORKLIFT USE

Safely bridge the gap between your dock and trucks or trailers.
  • Gradual 11° bend keeps edges flush with dock.
  • Aluminum diamond dock plate is skid resistant in all kinds of weather.
  • Safety legs secure plate between dock and trailer.
  • Portable. Hand holes for easy moving.
  • For hand, platform or pallet trucks only.

    Dock, Truck, & Dock Plate

ALUMINUM DOCK PLATES

Drop ships in 1 day from Toronto
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-1832 36 x 24" 4,720 47 1" $589  ADD
H-2742 36 x 30" 3,913 55 2" 710  ADD
H-1285 36 x 36" 3,238 63 3" 840  ADD
H-1833 36 x 48" 1,764 79 5" 1,090  ADD
H-2743 48 x 24" 6,210 58 1" 783  ADD
H-1215 48 x 36" 4,383 79 3" 1,049  ADD
H-1216 48 x 48" 2,388 99 5" 1,316  ADD
H-1539 48 x 60" 1,656 118 7" 1,574  ADD
H-3678 60 x 24" 6,820 69 1" 920  ADD
H-1540 60 x 36" 5,297 87 3" 1,276  ADD
H-1286 60 x 48" 3,158 114 5" 1,623  ADD
H-3679 60 x 60" 2,414 157 7" 1,954  ADD
 *Capacity = Combined weight of your maximum pallet load and hand truck
**Vertical distance between dock floor and truck bed
06/12/2026 08:08:13 PM; D CNWEB6