Scales
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
Warehouse Fans
>
Drum Fans
Enlarge & Video
Drum Fans
STANDARD DRUM FANS
Heavy-duty industrial fans ventilate large warehouse areas.
Durable, totally enclosed
direct-drive
motor. Maintenance free.
3 blades.
8" wheels.
OSHA compliant.
2 speeds.
120 Volts.
POWER PLUS DRUM FANS
High-capacity
fans blast hot stagnant air from large areas.
Belt-drive
motor increases longevity.
4 blades.
9" wheels.
2 speeds.
120 Volts.
OSHA compliant.
STANDARD DRUM FANS
ETL/C-ETL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP
CFM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1574
30"
31
x
32
x
19"
1/4
6,000-7,800
47
$944
$915
ADD
H-1196
36"
37
x
38
x
19"
1/3
9,000-12,500
57
1,194
1,165
ADD
H-1575
*
42"
43
x
44
x
19"
1/2
15,600
72
1,323
1,280
ADD
* 10" WHEELS, 1 Speed
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
POWER PLUS DRUM FANS
UL/C-UL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP
CFM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-9345
36"
37
x
40
x
20"
3/4
12,800-15,000
65
$953
$924
ADD
H-9346
42"
44
x
46
x
20"
3/4
16,900-20,500
72
1,058
1,013
ADD
H-9347
48"
50
x
51
x
20"
1
21,800-25,700
85
1,230
1,185
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/01/2026 01:38:04 AM; D
CNWEB25
close