Fiberglass Step Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Reinforced edge bracing.
  • Pinch-proof spreaders.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity.

FIBERGLASS STEP LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3837  2' 300 lbs. 18 x 17" 8 $157 $146  ADD
H-2170  4' 20 x 28" 15 268 252  ADD
H-1802  6' 23 x 39" 21 347 332  ADD
H-1803  8' 26 x 51" 28 418 402

 ADD

H-1804  10' 29 x 61" 36 497 481  ADD
H-1805  12' 32 x 74" 48 584 568  ADD
 

SHIPS VIA MOTOR FREIGHT
05/22/2026 01:08:11 PM; D CNWEB23