Rolling Ladders

60° angle ladders roll easily through warehouse aisles.
  • 3 step models have four 3" spring-loaded casters.
  • 4 to 7 step models have two 5" front swivel casters
    and two 6" rear rigid casters.
  • 8 to 16 step models have two 5" front swivel casters
    and two 8" rear rigid casters.
  • Perforated metal steps.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.
  • Complies with mobile ladder standards
    ANSI 14.7 and OSHA 1910.29.

15" DEEP TOP STEPS ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-1933* 3 27" 69" 400 lbs. 24"    28 x 31" 60 $660 $639  ADD
 H-1934* 4 36" 78" 24"    34 x 37" 85 721 698  ADD
 H-1935* 5 45" 87" 24"    34 x 43" 95 818 780  ADD
 H-1936 6 54" 96" 24"    34 x 48" 115 880 841  ADD
 H-1937 7 63" 105" 24"    34 x 53" 125 1,212 1,168  ADD
 H-1938 8 72" 114" 28"    38 x 59" 150 1,521 1,458  ADD
 H-1939 9 81" 123" 28"    38 x 65" 170 1,559 1,496  ADD
 H-1940 10 90" 132" 28"    38 x 70" 175 1,720 1,660  ADD
 H-1941 11 99" 141" 28"    38 x 75" 180 1,879 1,801  ADD
 H-1942 12 108" 150" 28"    38 x 81" 200 1,918 1,840  ADD
 H-1943 13 117" 159" 28"    38 x 86" 215 2,038 1,960  ADD
 H-1944 14 126" 168" 28"    38 x 89" 250 2,199 2,102  ADD
 H-1945 15 135" 177" 28"    38 x 94" 260 2,281 2,180  ADD
 H-1946 16 144" 186" 28"    38 x 100" 270 2,358 2,260  ADD
 

* SHIPS ASSEMBLED

22 1/2" DEEP TOP STEPS ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-2253* 3 27" 69" 400 lbs. 24"  28 x 38 1/2" 70 $847 $810  ADD
 H-2254* 4 36" 78" 24"  34 x 44 1/2" 95 909 867  ADD
 H-2255* 5 45" 87" 24"  34 x 50 1/2" 105 1,008 968  ADD
 H-2256 6 54" 96" 24"  34 x 55 1/2" 125 1,087 1,046  ADD
 H-2257 7 63" 105" 24"  34 x 60 1/2" 135 1,339 1,297  ADD
 H-2258 8 72" 114" 28"  38 x 66 1/2" 160 1,697 1,635  ADD
 H-2259 9 81" 123" 28"  38 x 72 1/2" 180 1,758 1,698  ADD
 H-2260 10 90" 132" 28"  38 x 77 1/2" 190 1,987 1,910  ADD
 H-2261 11 99" 141" 28"  38 x 82 1/2" 200 2,148 2,069  ADD
 H-2262 12 108" 150" 28"  38 x 88 1/2" 215 2,195 2,118  ADD
 H-2263 13 117" 159" 28"  38 x 93 1/2" 225 2,338 2,246  ADD
 H-2264 14 126" 168" 28"  38 x 96 1/2" 265 2,488 2,390  ADD
 H-2265 15 135" 177" 28"  38 x 101 1/2" 275 2,571 2,473  ADD
 H-2266 16 144" 186" 28"  38 x 107 1/2" 285 2,650 2,554  ADD
 

* SHIPS ASSEMBLED

30" DEEP TOP STEPS ROLLING LADDERS

OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
STEP
WIDTH
BASE
WIDTH x DEPTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-2985* 3 27" 69" 400 lbs. 24"    28 x 46" 75 $1,038 $999  ADD
 H-2986* 4 36" 78" 24"    34 x 52" 105 1,095 1,051  ADD
 H-2987* 5 45" 87" 24"    34 x 58" 115 1,197 1,152  ADD
 H-2988 6 54" 96" 24"    34 x 63" 135 1,287 1,237  ADD
 H-2989 7 63" 105" 24"    34 x 68" 145 1,509 1,450  ADD
 H-2990 8 72" 114" 28"    38 x 74" 170 1,853 1,783  ADD
 H-2991 9 81" 123" 28"    38 x 80" 200 1,915 1,844  ADD
 H-2992 10 90" 132" 28"    38 x 85" 210 2,243 2,162  ADD
 H-2993 11 99" 141" 28"    38 x 90" 220 2,387 2,302  ADD
 H-2994 12 108" 150" 28"    38 x 96" 230 2,433 2,349  ADD
 H-2995 13 117" 159" 28"    38 x 101" 235 2,595 2,501  ADD
 H-2996 14 126" 168" 28"    38 x 104" 275 2,757 2,657  ADD
 H-2997 15 135" 177" 28"    38 x 109" 285 2,828 2,727  ADD
 H-2998 16 144" 186" 28"    38 x 115" 300 2,922 2,819  ADD
 

  * SHIPS ASSEMBLED
06/16/2026 07:41:30 PM; D CNWEB26