Steel Assembly Tables

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy duty, 12-gauge welded steel tops.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
  • With Bottom Shelf – Holds up to 450 lbs.

STEEL ASSEMBLY TABLES

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-6833T Without Bottom Shelf 60 x 30" 28-42" 12 2,000 100 $518 $496  ADD
  H-5601T 60 x 36" 120 540 518  ADD
  H-6835T 72 x 30" 127 575 553  ADD
  H-3630T 72 x 36" 152 604 582  ADD
  H-7698T 72 x 48" 202 798 769  ADD
  H-5602T 96 x 36" 194 892 863  ADD
  H-4838T 120 x 36"   246 1,014 970  ADD
  H-4839T 144 x 36"   296 1,093 1,049  ADD
  H-6833S With Bottom Shelf 60 x 30" 28-42" 12 2,000 137 676 654  ADD
  H-5601S 60 x 36" 167 712 690  ADD
  H-6835S 72 x 30" 171 755 734  ADD
  H-3630S 72 x 36" 207 798 776  ADD
  H-7698S 72 x 48" 282 1,128 1,086  ADD
  H-5602S 96 x 36" 293 1,193 1,150  ADD
  H-4838S 120 x 36"   350 1,403 1,344  ADD
  H-4839S 144 x 36"   409 1,624 1,560  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

STEEL ASSEMBLY TABLE ADD-ON UNITS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-5603 Add-On Units 36 x 36" 28-42" 12 2,000 72 $395 $374  ADD
  H-3631 48 x 36" 96 446 424  ADD
  H-3632 60 x 36" 120 489 467  ADD
  H-3633 72 x 36" 144 525 503  ADD

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
06/14/2026 08:28:43 PM; D CNWEB26