Clear Plastic Tubes

Mail or store parts, brochures and invitations.
  • Crystal clear tubes let your mailing materials shine through.
  • Canada Post, UPS and Purolator accepted.
  • Vinyl End Caps fit securely. Sold separately.

    Clear Plastic Tubes

CLEAR PLASTIC TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
W x L
QTY./
CARTON
PRICE PER TUBE ADD TO
CART
25 75 125+
 S-23600 1/2 x 4" 25 $.70 $.65 $.55  ADD
 S-21971 1/2 x 6" .90 .85 .80  ADD
 S-14119 1/2 x 8" .95 .90 .85  ADD
 S-21972 3/4 x 6"

25

.90 .85 .80  ADD
 S-11361 3/4 x 8" 1.05 1.00 .90  ADD
 S-13749 3/4 x 12" 1.60 1.50 1.40  ADD
 S-12642 1/2 x 6"

25

1.05 1.00 .90  ADD
 S-3490 1/2 x 3/4" 1.10 1.05 1.00  ADD
 S-7016 1/2 x 12" 1.70 1.65 1.50  ADD
 S-21973 1/2 x 24" 3.80 3.65 3.50  ADD
 S-21974 1/2 x 48" 5.95 5.85 5.70  ADD
 S-14120 2 x 6" 25 1.70 1.65 1.50  ADD
 S-21975 2 x 8" 1.95 1.80 1.65  ADD
 S-6216 2 x 10" 2.05 1.90 1.70  ADD
 S-3491 2 x 12" 2.45 2.30 2.10  ADD
 S-10733 2 x 18" 3.65 3.40 3.20  ADD
 S-3492 2 x 24" 4.45 4.15 3.85  ADD
 S-21976 2 x 48" 9.50 9.15 9.00  ADD
 S-12643 3 x 6" 25 2.05 1.90 1.70  ADD
 S-7017 3 x 12" 3.40 3.20 2.95  ADD
 S-12644 3 x 18" 5.10 4.70 4.45  ADD
 S-8110 3 x 24" 6.75 6.30 5.90  ADD
 S-11362 3 x 36" 9.65 9.00 8.45  ADD
 S-14121 3 x 48" 13.60 12.75 11.95  ADD
           
02/22/2026 12:41:06 PM; D CNWEB23