Polypropylene Strapping Machine

Speed up productivity. Dispense, tighten and seal up to 17 straps per minute.
  • Front control panel - Makes adjustments fast and easy.
  • Heat weld - No seals required.
  • All enclosed welded-steel frame keeps dust and dirt out.
  • C-ETL approved.
  • Use with Machine Strapping, sold separately.

    Specs:
    • LBS: 10 - 100 lbs tension
    • Length: Pre-set strapping length from 0 - 18'
    • Strapping Widths: 1/4" - 5/8"
    • Cores: Uses 8 x 8" and 9 x 8"
    • Power: 110 volts
    • Guarantee: 6 month warranty

POLYPROPYLENE STRAPPING MACHINE

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH ADD TO
CART
1 2+
H-2079 Polypropylene Strapping Machine 37 x 23 x 30" 220 lbs. $1,480 $1,428  ADD
SHIPS VIA MOTOR FREIGHT
11/23/2026 01:03:46 AM; D CNWEB23