Fans and HVAC
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
Air Compressors and Hoses
>
Industrial Air Hose Reels
Industrial Air Hose Reels
REELCRAFT
®
Lasts a lifetime. Use in warehouses, auto shops and fleet maintenance facilities.
Keeps hose neatly out of sight.
Self-retracting hose with adjustable guide arm.
Welded steel frame.
Max. Temp: 66°C (150°F).
Mount to wall, ceiling or tabletop.
1/2" Diameter
- Larger air volume for foam packing pumps.
100' Length
- Extended reach for larger shipping departments.
For use with
Air Compressors
.
INDUSTRIAL AIR HOSE REELS
SHIPS ASSEMBLED
MODEL
NO.
HOSE
DESCRIPTION
REEL DIM.
W x D x H
HOSE
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
DIAM.
LENGTH
H-1402
PVC
13
x
6
x
13"
1/4"
35'
300
17
$453
ADD
H-1403
18
x
6
x
17"
3/8"
50'
31
612
ADD
H-7158
21
x
7
x
20"
1/2"
50'
44
855
ADD
▪
H-7159
21
x
9
x
20"
3/8"
100'
62
1,170
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/23/2026 07:42:59 PM; D
CNWEB23
close