Black UV Cable Ties

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 85°C (-40° to 185°F).
  • Larger quantity quotes available.

    Free Offer
    FREE CABLE TIE GUN WITH
    $150+ ORDER OF CABLE TIES
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.

BLACK UV CABLE TIES

MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10  20+
 S-5826      4" .10" 18 lbs. 1,000 $30 $29 $27 $26  ADD
 S-5827      1/2" 1,000 32 31 30 29  ADD
 S-14034      6" 1,000 35 34 32 31  ADD
 S-14035      7" 1,000 41 39 35 34  ADD
 S-12394      8" 1,000 44 43 41 39  ADD
 S-5828      1/2" .14" 40 lbs. 1,000 41 39 35 34  ADD
 S-5829      6" 1,000 44 43 41 39  ADD
 S-5830      7" 1,000 49 48 47 45  ADD
 S-5831      8" 1,000 $49 per pack any quantity  ADD
 S-14036      9" 500 39 35 34 32  ADD
 S-12395      10" 500 41 39 35 34  ADD
 S-12396      11" 500 45 44 43 41  ADD
 S-22719      12" 500 47 45 44 43  ADD
 S-14037      13" 500 49 48 47 45  ADD
 S-12398      15" 500 57 56 54 53  ADD
 S-14932      7" .19" 50 lbs. 1,000 71 69 63 60  ADD
 S-11131      8" 1,000 80 78 75 72  ADD
 S-14038      10" 1,000 88 84 82 78  ADD
 S-5832      11" 1,000 100 96 90 86  ADD
 S-12399      12" 1,000 122 116 109 104  ADD
 S-5833      14" 1,000 145 137 129 123  ADD
 S-5834      16" 500 88 84 82 79  ADD
 S-12400      18" 500 89 86 83 80  ADD
 S-12401      21" 500 105 101 97 93  ADD
 S-14933      8" .25" 80 lbs. 100 25 23 21 19  ADD
 S-14934      14" 100 29 27 26 25  ADD
 S-14935      24" 100 49 48 47 45  ADD
 S-14936      8" .30" 120 lbs. 100 27 26 25 23  ADD
 S-14039      11" 100 29 27 26 25  ADD
 S-5835      14" 100 30 29 27 26  ADD
 S-22720      18" 100 43 40 35 32  ADD
 S-14040      21" 100 61 58 56 53  ADD
 S-12397      24" 100 74 71 69 63  ADD

JUMBO BLACK UV CABLE TIES

MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK ADD TO
CART
1 5 10 20+
 S-7743      18" .35" 175 lbs. 100 $58 $56 $53 $50  ADD
 S-12406      21" 100 93 84 78 74  ADD
 S-11132      24" 100 104 97 88 80  ADD
 S-13429      30" 100 111 105 98 88  ADD
 S-7744      36" 100 124 116 107 100  ADD
 S-11133      40" 100 133 127 118 107  ADD
 S-12409      48" 50 104 97 88 82  ADD
 S-12407      18" .50" 250 lbs. 100 84 79 74 69  ADD
 S-12408      36" 100 135 127 116 109  ADD
06/15/2026 09:11:42 PM; D CNWEB24