Universal External Rewinder

Instantly rewind printed labels onto a fresh roll.
  • Create up to 9" diameter rolls.
  • Bi-directional motor for easy winding and re-winding.
  • Auto syncs to the printer speed.
  • Use with 3" cores (not included).
  • 125 volts. 12' power cord.
  • Compatible with all Zebra Printers.

UNIVERSAL EXTERNAL REWINDER

MODEL
NO.
DIMENSIONS
L x W x H
ROLL WIDTH MAX ROLL
DIAM.
CORE
DIAM.
WEIGHT
(LBS.)
PRICE
EACH
ADD TO
CART
MIN MAX
H-8783 10101/2" 1" 1/4" 9" 3" 12 $888   ADD
05/19/2026 05:30:18 AM; D CNWEB25