Safety Storage
>
Outdoor Safety Cabinets
Outdoor Safety Cabinets
Weatherproof storage to keep aerosols, gasoline and flammable liquids safe.
Double wall 18-gauge steel with stainless steel 3-point locking system.
Durable weather and UV-resistant urethane finish.
Forkliftable.
Sloped roof with 2 3/4" overhang sheds rain and snow.
Meets NFPA, OSHA and FM Standards.
Self-Closing
- Doors automatically close if temperature reaches 74°C (165°F).
OUTDOOR SAFETY CABINETS WITH MANUAL DOORS
15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-8710M
43
x
18
x
50"
30
1
292
$2,725
$2,647
ADD
H-8711M
43
x
18
x
71"
45
2
382
3,105
3,028
ADD
H-11885M
31
x
31
x
71"
60
2
423
3,880
3,810
ADD
H-10737M
*
43
x
31
x
71"
90
2
532
4,673
4,601
ADD
* OSHA code 29 CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT
OUTDOOR SAFETY CABINETS WITH SELF-CLOSING DOORS
15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-8710S
43
x
18
x
50"
30
1
292
$3,222
$3,144
ADD
H-8711S
43
x
18
x
71"
45
2
382
3,609
3,532
ADD
H-11885S
31
x
31
x
71"
60
2
445
4,385
4,315
ADD
H-10737S
*
43
x
31
x
71"
90
2
532
5,141
5,069
ADD
* OSHA code 29 CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids
SHIPS ASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL SHELVES
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-8713
43
x
18"
30/45
1
14
$124
$113
ADD
H-11886
31
x
31"
60
1
17
215
210
ADD
H-10738
43
x
31"
90
1
19
245
238
ADD
< Back to Mobile Site
02/22/2026 03:37:27 PM; D
CNWEB25
close