Fiberglass Twin Step Ladders

What the pros use on construction, roofing and remodeling jobs.
  • Steps on both sides allow for dual access without repositioning ladder.
  • Rock steady for one or two-man use.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity per side.

FIBERGLASS TWIN STEP LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-8645 6' 300 lbs. 23 x 57" 29 $498 $486  ADD
H-8646 8' 26 x 73" 38 634 614  ADD
H-8647 10' 29 x 89" 52 850 822  ADD

SHIPS VIA MOTOR FREIGHT
12/19/2025 02:02:55 AM; D CNWEB3