Stainless Steel Lift Tables

Giant back saver. Recommended for laboratories and food service industries. Easy to wash down.
  • Durable, type 304 stainless steel frame and platform withstands the harshest environments.
  • Foot pump hydraulically raises platform.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.
  • Double Scissor - Lifts higher for easy shelf stocking.

STAINLESS STEEL LIFT TABLES

MODEL
NO.
DESCRIPTION PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-8173  Standard 32 x 20" 660 lbs. 11" 35" 5" 165 $2,821  ADD
H-8174  Double Scissor 36 x 20" 770 lbs. 13 3/4" 51" 223 3,125  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
02/22/2026 12:40:05 PM; D CNWEB23