3M Electrical Tape
>
3M 1100 Temflex™ Corrosion Protection Tape
3M 1100 Temflex
™
Corrosion Protection Tape
General purpose. Protects metal conduit, fittings and joints.
Rated for solid dielectric insulated cables up to 10,000V.
Normal service temperature range: -48°C to 79°C (-55°F to 175°F).
UV resistant.
Black PVC backing with high-tack rubber adhesive.
3M 1100 TEMFLEX
CORROSION PROTECTION TAPE
MODEL
NO.
COLOR
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 3)
ADD TO
CART
3
12
24+
S-23165
Black
2"
x
100 ft.
10
24
$27
$25
$24
rolls
ADD
SHIPS SAME DAY FROM ULINE TORONTO
< Back to Mobile Site
02/22/2026 12:41:12 PM; D
CNWEB23
close