Uline Shrink Tubing

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • 200 Gauge - Use 2 and 3" widths to create tamper-evident packaging for bottled goods like vitamins and spices.

100 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-6636* 4" 1,500 8 N/A   $63 $57  ADD
  S-7312* 5" 11 N/A   77 72  ADD
  S-6637 6" 13 $84 80 77  ADD
  S-5027 8" 16 120 114 109  ADD
  S-5028 10" 20 154 148 138  ADD
  S-5868 12" 24 185 178 170  ADD
  S-5869 14" 28 215 210 196  ADD
  S-5029 16" 32 247 234 219  ADD
  S-5030 18" 36 277 266 247  ADD
  S-5870 20" 40 307 279 266  ADD
  S-10413 24" 48 368 356 336  ADD
  S-15283 26" 51 408 396 375  ADD
  S-16279 30" 58 464 447 424  ADD
        * 2 rolls/carton

200 GAUGE PVC SHRINK TUBING

SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
  S-23533* 1/2" 750 3 N/A   $25 $23  ADD
  S-11801* 2" 4 N/A   27 24  ADD
  S-19011* 1/2" 5 N/A   33 31  ADD
  S-11802* 3" 6 N/A   39 36  ADD
  S-11531* 4" 7 N/A   52 48  ADD
  S-19012* 5" 9 N/A   68 63  ADD
  S-11532 6" 11 $82 74 70  ADD
  S-11533 8" 16 110 101 94  ADD
  S-12998 10" 19 138 130 116  ADD
  S-15284 12" 23 165 156 142  ADD
  S-15285 16" 29 210 198 188  ADD
  S-19013 20" 35 267 255 241  ADD
        * 2 rolls/carton
04/01/2026 07:47:54 AM; D CNWEB3