Uline 8 Mil Reclosable Bags

EXTRA HEAVY DUTY

Superior strength, puncture-resistant poly with heavy-duty zipper for security.
  • Maximum protection for heavy industrial parts and sharp-edged materials.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.

ULINE 8 MIL RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
  S-15263      3 x 5" 1,000 11 $148 $138 $129 $121  ADD
  S-17773      4 x 4" 1,000 12 150 141 131 122  ADD
  S-14412      4 x 6" 1,000 16 153 144 135 127  ADD
  S-17774      4 x 8" 1,000 29 178 169 160 150  ADD
  S-14413      5 x 8" 1,000 25 181 172 164 152  ADD
  S-15264      6 x 6" 1,000 25 201 189 180 168  ADD
  S-15265      6 x 8" 1,000 31 213 202 194 177  ADD
  S-14414      6 x 9" 1,000 33 277 263 246 232  ADD
  S-17775      6 x 12" 1,000 45 342 322 305 287  ADD
  S-20527      8 x 8" 1,000 41 317 298 278 258  ADD
  S-13439      8 x 10" 1,000 50 357 332 314 293  ADD
  S-15266      8 x 12" 500 29 206 197 185 173  ADD
  S-13440      9 x 12" 500 33 232 222 205 197  ADD
  S-14415    10 x 12" 500 36 274 254 241 226  ADD
  S-14416    12 x 12" 500 43 322 305 289 269  ADD
  S-13441    12 x 15" 500 55 363 342 321 302  ADD
  S-17776    12 x 18" 250 33 202 189 180 168  ADD
  S-13442    13 x 18" 250 36 209 198 188 174  ADD
  S-14417    14 x 24" 250 48 346 325 306 289  ADD
  S-13443    16 x 20" 250 47 334 318 300 281  ADD
  S-13444    18 x 24" 100 24 198 188 174 166  ADD
  S-17777    20 x 20" 100 24 194 181 168 159  ADD
  S-15267    20 x 24" 100 29 222 206 197 184  ADD
  S-14418    24 x 24" 100 32 273 253 240 226  ADD
  S-15268    28 x 30" 50 25 196 181 169 160  ADD
06/17/2026 08:31:26 PM; D CNWEB24