Fiberglass Podium Ladders

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Extra-large 16 x 20" work platform with 36" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing.
  • LOCKTOP safety rail secures tools from falling.
  • Platform toe guard helps prevent missteps.
  • 300 lb. load capacity.

FIBERGLASS PODIUM LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7015 7' 4' 300 lbs. 27 x 43" 27 $429 $413  ADD
H-7016 9' 6' 31 x 56" 34 503 481  ADD
H-7017 11' 8' 35 x 68" 47 669 640  ADD
 

SHIPS VIA MOTOR FREIGHT
04/03/2026 06:31:15 PM; D CNWEB5