Burlap Bags

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.

BURLAP BAGS

MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 5 10+
   S-15522 4 x 6"  10 oz. 100 6 $40 $36 $35  ADD
   S-15523  6 x 10" 8 53 51 48  ADD
   S-8422  8 x 12" 12 65 60 57  ADD
   S-14515 10 x 14" 16 76 72 68  ADD
   S-8423 12 x 20" 27 108 104 96  ADD
   S-8424 14 x 26" 35 155 145 137  ADD
   S-8425 18 x 24" 40 177 168 156  ADD
   S-11053 18 x 30" 48 197 184 173  ADD
   S-19802 20 x 24" 10 oz. 50 22 118 111 104  ADD
   S-12332 20 x 36" 27 135 128 120  ADD
   S-16508 22 x 36" 30 144 135 127  ADD
   S-11054 23 x 40" 30 157 149 140  ADD
   S-16509 24 x 36" 31 153 144 135  ADD
   S-14516 26 x 40" 32 183 172 160  ADD
   S-14517 34 x 40" 36 226 214 198  ADD
 S-15524 36 x 48" 51 287 269 252  ADD
   S-16510 48 x 60"  10 oz. 25 32 237 220 206  ADD
   S-17709 48 x 72" 49 293 276 256  ADD
SHIPS VIA MOTOR FREIGHT
06/09/2026 08:09:15 PM; D CNWEB26