Scales
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
Stackers and Positioners
>
Fully Powered Stackers
Fully Powered Stackers
ELECTRIC
Move and lift pallets in distribution centers and big box stores.
Compact 54" turning radius.
1,000-watt drive motor, 2,200-watt lift motor.
24" load center accommodates pallets up to 48".
Legs adjust from 40" to 50" to fit most pallets.
4 hours service per charge: two 12-volt, 75 Ah rechargeable batteries with built-in charger.
Smooth rolling polyurethane wheels.
180° steering arc.
PRESTO FULLY POWERED STACKERS
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-12162
42
x
10-27"
2,600 lbs.
3
1
/
4
"
5' 2"
10" / 4"
1,100
$12,468
ADD
H-12198
8' 5"
1,400
15,385
ADD
H-12199
10' 5"
1,450
16,560
ADD
DROP SHIPS IN 2 DAYS
< Back to Mobile Site
04/03/2026 05:52:47 PM; D
CNWEB25
close