Cross-Stack Tubs

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack. 225 lb. stacking strength.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Carts – Durable aluminum. NSF certified. 5" polyurethane swivel casters. Fits S-19504 tubs, sold separately.
  • Lids – Keep contents free from dust and dirt.

CROSS-STACK TUBS

MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) ADD TO
CART
3 12 24+
S-19502 18 x 11 x 8"        13 x 7 1/2 x 7 1/2" 0.5 100 2 $18 $17 $16  Specify Color 
S-19503 24 x 17 x 8"  19 1/2 x 13 1/2 x 7 1/2" 1.3 4 27 25 24  Specify Color 
S-19504 25 x 16 x 9"  20 1/2 x 11 1/2 x 8" 1.3 4 27 25 24  Specify Color 
S-22694 24 x 17 x 12"  19 1/2 x 13 1/2 x 11 1/2" 1.9 5 35 33 32  Specify Color 

CARTS FOR CROSS-STACK TUBS

MODEL
NO.
DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART

1 2+

  H-4874* 29 x 17 x 35" – 2 Tub Cart 450 14 $343 $336  ADD

▪H-7425 27 x 20 x 70" – 6 Tub Cart 600 22 350 343  ADD

* SHIPS ASSEMBLED VIA MOTOR FREIGHT ▪ SHIPS UNASSEMBLED VIA MOTOR FREIGHT

CROSS-STACK TUB LIDS

MODEL
NO.
FITS TUB
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART

3 12+

S-25444 18 x 11" 1 $15 $13  Specify Color 

S-25445 24 x 17" 2 21 20  Specify Color 

S-25446 25 x 16" 2 24 23  Specify Color 

11/01/2026 07:40:41 PM; D CNWEB3