Gas Cylinder Hand Trucks

Safely move pressurized tanks throughout work areas.
  • Heavy-gauge steel. Continuous handle.
  • Chain secures tanks up to 12" in diameter.
  • Single Cylinder – 14 x 7" trapezoid nose plate. 3 curved crossbars for stability.
  • Dual Cylinder – 24 x 12" nose plate. 1" rear lip for stability. Large tool tray.

GAS CYLINDER HAND TRUCKS

MODEL
NO.
DESCRIPTION WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
   H-3192        Single 10" Solid Rubber 500 48" 31 $215  $201   ADD
 H-3193        Dual 37" 45  312  291  ADD

SHIPS ASSEMBLED VIA MOTOR FREIGHT
02/22/2026 12:39:58 PM; D CNWEB23