Uline Convertible Steel Hand Trucks

2-in-1 platform or hand truck.
  • Converts in seconds. Just press and release bar.
  • H-966 capacity: 700 lbs. hand truck; 1,000 lbs. platform.
  • H-2401 capacity: 650 lbs. hand truck; 950 lbs. platform.
  • 53" high. 10" wheels.
  • 14 x 7 1/2" nose plate.
  • Platform size: 14 x 43 1/4" (W x L).

    Uline Steel Convertible Hand Truck

ULINE CONVERTIBLE STEEL HAND TRUCKS

MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH ADD TO
CART
1  3+
H-966   Continuous 10" Solid Rubber 700/1,000 53" 53 $340 $312  ADD
H-2401 10" Pneumatic 650/950 50 361 332  ADD
 

SHIPS ASSEMBLED VIA MOTOR FREIGHT
02/22/2026 12:41:09 PM; D CNWEB23