Hand Trucks
>
Uline Standard Steel Hand Trucks
Enlarge & Video
Uline Standard Steel Hand Trucks
Built-to-last, heavy-duty workhorses.
14 x 8" beveled nose plate.
Continuous Handle – Excellent one or
two-handed
load control.
Dual Handle – Stabilize heavy or hard-to-handle loads.
Loop Handle – Control tall loads with one hand.
Extra Large Nose Plates – 16 x 13" (H-2055,
H-2400)
and 20 x 8" (H-4794) for oversized loads.
ULINE STANDARD STEEL HAND TRUCKS
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1541
Continuous
10"
Solid Rubber
800
46"
35
$201
$188
ADD
H-1542
Dual
47"
39
ADD
▪
H-1786
Loop
51"
44
ADD
▪
H-2055
Loop with XL
Nose Plate
10"
Solid Rubber
800
51"
46
235
222
ADD
H-4794
44
ADD
▪
H-2400
10"
Pneumatic
650
42
249
235
ADD
▪
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
02/22/2026 12:41:08 PM; D
CNWEB23
close