Scissor Lift Trucks

Manually raise open-bottom pallets to proper working height.
  • Support legs deploy automatically to ensure operator safety.
  • Automatically slows lowering speed to prevent damage with heavy loads.

Standard Scissor Lift Trucks - Tight, 210° steering arc for easy maneuvering.

Heavy Duty Scissor Lift Trucks - Durable single-piston design. 180° steering arc.

Narrow Fork - Fits into narrow pallets.


    Open-Bottom Pallet

STANDARD SCISSOR LIFT TRUCKS

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
 H-1785 Standard Fork 45 x 27" 2,200 lbs. 3 1/2" 31 1/2" 7" / 3" 254 $1,586  ADD
 H-2507* Narrow Fork 45 x 21" 238  ADD
* Fits into narrow pallets SHIPS ASSEMBLED VIA MOTOR FREIGHT

HEAVY DUTY SCISSOR LIFT TRUCKS

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
 H-5441 Standard Fork 46 x 27" 3,000 lbs.

3 1/2"

31 1/2"

7" / 3"

292   $2,016  ADD
 H-5442* Narrow Fork 46 x 21" 282  ADD
* Fits into narrow pallets SHIPS ASSEMBLED VIA MOTOR FREIGHT
10/30/2026 04:06:28 AM; D CNWEB23