Fans and HVAC
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
Scales
>
Compact Bench Scales
>
OHAUS Scout® Balance Scales
OHAUS Scout
®
Balance Scales
PRECISION
Compact and dependable. Widely used in schools and manufacturing facilities.
Simple four-button operation.
Six application modes: weighing, parts counting, check weighing, percent weighing, totalizing and display hold.
G/OZ/OZT/DWT/N/CT/GRN convertible.
Large, easy-to-read LCD display.
Calculates sample weight.
H-7293
and
H-9596
- Includes draftshield.
Powered by 4 AA
Batteries
or included AC adapter.
OHAUS SCOUT
®
BALANCE SCALES – ROUND PLATFORM
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-9596
3.7" Round
120 g x 0.001 g
4
$1,030
$995
ADD
H-7293
220 g x 0.001 g
1,115
1,070
ADD
H-5848
4.7" Round
220 g x 0.01 g
4
760
740
ADD
H-5849
420 g x 0.01 g
1,070
1,035
ADD
H-5850
*
620 g x 0.01 g
1,265
1,220
ADD
H-5851
4.7" Round
420 g x 0.1 g
4
435
420
ADD
* Also lb and lb:oz convertible.
OHAUS SCOUT
®
BALANCE SCALES – SQUARE PLATFORM
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-9597
**
6.7 x 5.5"
1,200 g x 0.01 g
4
$1,400
$1,355
ADD
H-7294
**
2,200 g x 0.01 g
1,540
1,475
ADD
H-5852
*
6.7 x 5.5"
620 g x 0.1 g
4
580
570
ADD
H-5853
**
2,200 g x 0.1 g
740
715
ADD
H-5854
**
6,200 g x 0.1 g
1,300
1,255
ADD
H-5855
**
6.7 x 5.5"
8,200 g x 1 g
4
645
630
ADD
* Also lb and lb:oz convertible.
** Also kg, lb and lb:oz convertible.
< Back to Mobile Site
06/15/2026 09:16:05 PM; D
CNWEB24
close