Heavy Duty Fiberglass Step Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Utility top holds tools and paint cans.
  • 375 lb. load capacity.

HEAVY DUTY FIBERGLASS STEP LADDERS

CSA Grade 1AA and ANSI Type 1AA
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5626 6' 375 lbs. 23 x 43" 28 $424 $408  ADD
H-5627 8' 26 x 55" 38   543   524  ADD
H-5628 10' 29 x 62" 47   687   662  ADD

SHIPS VIA MOTOR FREIGHT
04/03/2026 06:32:11 PM; D CNWEB3