Kraft Tab Locking Literature Mailers

Kraft Tab Locking Literature Mailers
20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4 20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4
A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • Economical kraft.
  • 200 lb. test.

KRAFT TAB LOCKING LITERATURE MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
ADD TO
CART
25-50 100 500 1,000+
S-16950   8 x 8 x 3/4"  Small Frames $2.05 $1.92 $1.55 $1.52 50  ADD
S-16953   9 x 1/2 x 3/4"  Digest Size Books 1.92 1.77 1.41 1.38 50  ADD
S-16954   9 x 1/2 x 4"  Digest Size Books 2.91 2.76 2.29 2.24 50  ADD
S-16955   10 x 8 x 1/2"  Photos, Prints 1.55 1.50 1.27 1.24 50  ADD
S-16956   10 x 10 x 4"  Catalogs, Books 3.38 3.15 2.70 2.58 50  ADD
S-16918   10 x 10 x 5"  Catalogs, Books 4.37 4.03 3.25 3.19 50  ADD
S-16951   11 1/8 x 3/4 x 2"  Letter Size 2.46 2.28 1.68 1.60 50  ADD
S-16921   11 1/8 x 3/4 x 3"  Stationery 2.93 2.68 2.13 2.05 50  ADD
S-16922   11 1/8 x 3/4 x 4"  Letter Size 3.37 3.09 2.45 2.41 50  ADD
S-16923   11 3/4 x 10 3/4 x 1/4"  1" & 1 1/2" Tall Binders 3.09 2.91 2.33 2.26 50  ADD
S-16925   12 x 8 x 3/4"  Framed Pictures 2.90 2.58 2.08 2.02 50  ADD
S-16926   12 x 10 x 6"  Clothing 5.42 4.98 4.11 3.99 50  ADD
S-16929   12 x 11 x 3"  2" Ring Binders 3.43 3.22 2.53 2.45 50  ADD
S-16930   12 x 12 x 2"  Picture Frames 3.38 3.14 2.45 2.41 50  ADD
S-16931   12 x 12 x 4"  Picture Frames 4.45 4.11 3.37 3.25 50  ADD
S-16934   12 x 12 x 6"  Picture Frames 5.75 5.31 4.37 4.21 25  ADD
S-16935   12 1/8 x 1/4 x 2"  Booklets, Calendars 2.96 2.74 2.05 1.97 50  ADD
S-16936   12 1/8 x 1/4 x 3"  Oversized Catalogs 3.25 3.04 2.33 2.26 50  ADD
S-16952   12 1/8 x 1/4 x 4"  Oversized Catalogs 4.01 3.77 3.04 2.94 50  ADD
S-16937   13 x 10 x 2"  Envelopes 3.04 2.82 2.16 2.08 50  ADD
S-16938   13 x 10 x 4"  Envelopes 4.29 3.99 3.22 3.14 50  ADD
S-16957   13 x 13 x 3"  Product Samples 4.21 3.94 3.19 3.09 50  ADD
S-16932   14 x 10 x 3"  File Folders, Calendars 4.11 3.82 3.09 3.01 50  ADD
S-16958   14 x 10 x 4"  File Folders, Calendars 4.95 4.65 3.73 3.57 50  ADD
S-16927   14 x 10 x 6"  File Folders, Calendars 6.98 6.55 5.34 5.25 50  ADD
S-16960   15 1/8 x 11 1/8 x 2"  Clothing 3.56 3.30 2.68 2.54 50  ADD
S-16919   15 1/8 x 11 1/8 x 4"  Clothing 4.47 4.21 3.57 3.49 50  ADD
S-16933   16 x 10 x 3/4"  Photos, Prints 4.13 3.80 3.08 3.00 50  ADD
S-16961   16 x 12 x 2"  Books 3.54 3.29 2.62 2.54 50  ADD
S-16924   16 x 12 x 4"  Books 4.99 4.69 3.77 3.65 50  ADD
S-16920   16 x 16 x 3/4"  Oversized Calendars 4.73 4.33 3.43 3.29 50  ADD
S-16962   18 x 12 x 2"  Books 3.63 3.42 2.76 2.70 25  ADD
S-16959   18 x 12 x 3"  Books 4.45 4.05 3.25 3.18 25  ADD
S-16963   18 x 12 x 4"  Books 5.70 5.26 4.06 3.98 25  ADD
 S-21616   18 x 12 x 6"  Books 7.55 7.11 5.79 5.60 25  ADD
S-16928   18 x 14 x 4"  Product Samples 5.98 5.53 4.45 4.31 25  ADD
S-16965   19 x 12 x 3"  Promotional Materials 4.75 4.37 3.63 3.52 25  ADD
S-16964   20 x 16 x 1/2"  Prints 5.29 4.81 3.89 3.78 25  ADD
 S-16966   20 x 20 x 4"  Suits, Dresses 7.97 7.52 6.26 6.11 25  ADD
S-16967   22 x 18 x 3/4"  Promotional Materials 6.27 5.94 4.95 4.75 25  ADD
S-16968   24 x 14 x 4"  Pants, Blazers 6.52 6.26 5.25 5.07 25  ADD
 SHIPS VIA MOTOR FREIGHT
06/09/2026 08:10:03 PM; D CNWEB4