Uline Bags on a Roll
>
Uline 1 Mil Bags on a Roll
Uline 1 Mil Bags on a Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film.
Water resistant.
Can be used in Autobag
®
machines.
FDA and USDA compliant.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal. Sold separately.
ULINE 1 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13588
3
x
4"
4,000
6
$66
$64
$60
ADD
S-12365
4
x
6"
2,500
8
81
77
72
ADD
S-13589
6
x
8"
1,750
10
85
83
77
ADD
S-12366
9
x
12"
1,000
12
96
93
88
ADD
S-12367
12
x
15"
1,000
17
174
166
157
ADD
S-12368
18
x
24"
625
30
286
273
261
ADD
ULINE 2 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-3772
2
x
3"
4,000
4
$79
$76
$71
ADD
S-5449
3
x
3"
4,000
4
84
79
75
ADD
S-3305
3
x
4"
3,000
6
66
64
59
ADD
S-3027
3
x
5"
2,250
5
55
52
49
ADD
S-12369
3
x
8"
1,500
6
71
68
65
ADD
S-3028
4
x
4"
3,000
7
76
72
68
ADD
S-3029
4
x
5"
2,250
6
66
64
59
ADD
S-1262
4
x
6"
2,000
8
66
64
59
ADD
S-5878
4
x
8"
1,500
8
72
69
65
ADD
S-6526
4
x
12"
1,000
7
65
60
57
ADD
S-11116
5
x
5"
2,250
9
81
76
72
ADD
S-3031
5
x
7"
1,750
9
88
81
76
ADD
S-5450
5
x
8"
1,500
6
77
75
69
ADD
S-5451
5
x
10"
1,250
7
68
65
60
ADD
S-5452
6
x
6"
2,000
11
93
89
81
ADD
S-1263
6
x
8"
1,500
8
79
76
71
ADD
S-6527
6
x
9"
1,250
9
77
75
69
ADD
S-7564
6
x
10"
1,250
11
93
89
84
ADD
S-7565
6
x
12"
1,000
11
89
83
77
ADD
S-5453
7
x
8"
1,500
8
96
92
88
ADD
S-1264
8
x
10"
1,250
14
97
93
84
ADD
S-6528
8
x
12"
1,000
13
93
85
81
ADD
S-1265
9
x
12
1
/
2
"
1,000
15
105
99
94
ADD
S-3032
10
x
12"
1,000
17
129
124
120
ADD
S-3033
10
x
16"
750
15
124
118
111
ADD
S-12370
12
x
15"
750
20
184
177
168
ADD
S-3034
12
x
18"
750
21
172
164
153
ADD
S-13590
14
x
20"
625
25
213
200
189
ADD
S-13591
15
x
18"
750
27
245
233
220
ADD
S-13592
16
x
20"
625
29
298
286
269
ADD
S-3035
18
x
24"
500
30
246
233
218
ADD
S-12371
20
x
24"
500
34
338
318
302
ADD
S-13593
24
x
24"
500
39
356
338
318
ADD
S-7566
24
x
36"
150
18
137
128
124
ADD
ULINE 4 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13594
3
x
3"
1,750
5
$57
$55
$52
ADD
S-7567
3
x
5"
1,250
6
65
60
57
ADD
S-11121
4
x
4"
1,500
7
81
77
72
ADD
S-3503
4
x
6"
1,000
8
60
57
53
ADD
S-13595
4
x
8"
750
10
64
60
57
ADD
S-3504
5
x
7"
1,000
11
83
80
75
ADD
S-3505
6
x
8"
750
11
77
75
69
ADD
S-5454
6
x
10"
500
10
59
56
51
ADD
S-13596
6
x
12"
500
11
84
81
76
ADD
S-3506
8
x
10"
500
12
64
60
57
ADD
S-7568
8
x
12"
500
14
85
83
77
ADD
S-3507
9
x
12
1
/
2
"
500
17
94
85
81
ADD
S-6529
10
x
12"
500
18
145
135
127
ADD
S-11122
10
x
15"
300
13
104
97
93
ADD
S-13597
10
x
16"
300
15
108
104
96
ADD
S-6530
12
x
18"
250
17
94
85
81
ADD
S-7569
18
x
24"
250
30
237
225
208
ADD
S-12372
24
x
36"
150
36
286
272
253
ADD
< Back to Mobile Site
10/21/2026 04:48:52 PM; D
CNWEB5
close