Sanitaire® Wide Track Industrial Vacuum

38% wider cleaning path. Sucks up dirt in one quick pass.
  • Works well on Waterhog® Mats.
  • Reliable 1-speed motor.
  • Steel base and hood.
  • 6 carpet height adjustments.
  • Meets OSHA requirements. UL/C-UL Listed.
  • Use Replacement Bags for excellent microfiltration. One bag included.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10152 Wide Track Industrial 145 7 18" 50' 17 $620 $610  ADD
DIMENSIONS:
  • Path width in the chart refers to width of vacuum.
  • Cleaning Path (Width): 16"
MATERIAL:
  • Brush Roller: Chrome steel
  • Hood: Brushed steel
FEATURES:
  • Dual zipper bag.
CAPACITY:
  • 6.1 dry quarts
SPECIFICATIONS:
  • Noise Rating: 79 dBA
  • ETL Listed
  • CSA Approved
SHIPPING:
  • Ships unassembled
MODEL NUMBER:
  • Sanitaire®: SC895A
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH46 cm18"
CORD15 M50'
WEIGHT8 kg17 lbs.
PARTS:
  • H-10152-BA Brushroll for Sanitaire® Wide Track Industrial Vacuum
  • H-2268-76224 Extension Cord for Sanitaire® Multi-Surface QuietClean® Vacuum - 50'
  • H-2549-52100 Belt for Sanitaire® Upright Economy and Industrial Vacuums
  • H-3480-FSCVR Fan Scroll Cover for Sanitaire® Industrial Vacuums
  • H-3480-LCR Cord Retainer Set for Sanitaire® Industrial Vacuums
  • H-3480FANMTR Fan Blower for Sanitaire® Industrial Vacuums
  • S-13926 Replacement Bags for Sanitaire® Industrial Vacuums
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:32:07 AM; CNWEB4