Heavy Duty Wood Crate - 96 x 48 x 60"

Heavy-duty protection for your most valuable international shipments.
  • 3/4" thick plywood.
  • Removable front panel for easy loading.
  • Quick, no-tool assembly. Steel clips secure panels.
  • Export certified. Block pallet included.
MODEL
NO.
OUTSIDE DIMENSIONS.
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-23282 964860" 94 1/446 1/454" 7,000 lbs. 12,000 lbs. 405 $1,430 $1,350 $1,310  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside dimensions include pallet.
  • Outside (Actual): 95 1/2 x 47 1/2 x 60"
CONSTRUCTION:
  • 6 piece box
SPECIFICATIONS:
  • Not UN certified.
  • Crate & Pallet:
    • Meet ISPM 15 requirements for international shipment.
    • Pallet and crate are stamped.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT244 x 122 x 152 cm96 x 48 x 60"
INSIDE LENGTH x WIDTH x HEIGHT239 x 117 x 137 cm94 1/4 x 46 1/4 x 54"
WEIGHT CAPACITY3175 Kg7,000 lbs.
STACKING STRENGTH5443 Kg12,000 lbs.
WEIGHT184 Kg405 lbs.
ACCESSORIES:
  • H-4736 Clip Removal Tool for Heavy Duty Wood Crates
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
04/16/2024 06:54:11 AM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000