Battery Operated Lift Table - Standard, 1,650 lb, 40 x 20"

MOBILE

Battery powered lift table can go anywhere at any time.
  • Raise loads up to 5x faster with the push of a button.
  • Hefty 1HP DC motor easily lifts heavy items.
  • 100 lifts per charge: 24-volt, 30 Ah maintenance-free battery with built-in charger.
  • Polyurethane casters: 2 swivel with brakes, 2 rigid.
CETL Approved
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3768-C 40 x 20" 1,650 16 3/4" 38 3/4" 6" 353 $3,120  Temp Unavailable 
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Platform (Actual): 39.4 x 20.1 x 2.2" (L x W x Thickness)
  • Overall Length: 53"
  • Handle Height: 37"
  • Casters (Width): 1.97"
MATERIAL:
  • Steel
FEATURES:
  • Lift Speed: 9 seconds from lowered to raised height.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM LENGTH x WIDTH102 x 51 cm40 x 20"
CAPACITY748 Kg1,650 lbs.
HEIGHT LOWERED43 cm16 3/4"
HEIGHT RAISED98 cm38 3/4"
WHEEL DIAMETER152 mm6"
WEIGHT160 Kg353 lbs.
Add to Shopping List
04/16/2024 02:56:37 PM; CNWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000