Multi-Depth Boxes

MULTIPLE SIZES IN 1 BOX – CUT DOWN TO THE SIZE YOU NEED
  • Minimize UPS and FedEx dimensional weight pricing by eliminating empty box space.
  • Sides are creased at intervals - Just cut to the creased height needed, fold down and you have a custom size carton.
  • Models S-4420 and S-279 are perfect for mailing reams of paper.

200 LB. TEST MULTI-DEPTH BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
VARIABLE
DEPTHS
PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
  S-4706   8 x 8 x 8"  8,7,6,5,4" $1.89 $1.60 $1.51 $1.48 $1.38 25 / 900  ADD
  S-17994  10 x 8 x 8"  8,6,4" 2.07 1.73 1.60 1.56 1.48 25 / 500  ADD
  S-535  10 x 10 x 10"  10,8,6" 2.34 2.19 2.10 1.99 1.89 25 / 500  ADD
  S-4520  10 x 10 x 12"  12,10,8,6" 2.89 2.75 2.48 2.41 2.22 25 / 500  ADD
  S-4420  11 1/4 x 8 3/4 x 6"  6,4,2" 1.19 1.19 1.19 1.19 1.19 25 / 500  ADD
 * S-21599  11 1/4 x 8 3/4 x 6"  6,4,2" .97 .97 .97 .97 .97 25 / 900  ADD
  S-279  11 1/4 x 8 3/4 x 12"  12,10,8" 1.52 1.52 1.52 1.52 1.52 25 / 500  ADD
  S-4709  12 x 6 x 6"  6,4,2" 1.90 1.60 1.51 1.45 1.42 25 / 900  ADD
  S-4421  12 x 9 x 6"  6,4,2" 2.04 1.71 1.62 1.55 1.52 25 / 750  ADD
  S-15034  12 x 10 x 8"  8,6,4" 2.29 2.12 1.88 1.63 1.60 25 / 500  ADD
  S-4341  12 x 12 x 6"  6,4,2" 2.34 2.15 1.89 1.66 1.62 25 / 500  ADD
  S-536  12 x 12 x 12"  12,10,8,6" 2.19 2.19 2.19 2.19 2.19 25 / 500  ADD
  S-4490  12 x 12 x 18"  18,16,14,12,10" 3.38 3.11 2.86 2.70 2.48 25 / 250  ADD
  S-558  12 1/4 x 9 1/4 x 12"  12,10,8,6" 2.75 2.52 2.25 2.11 2.07 25 / 500  ADD
  S-4754  12 1/2 x 12 1/2 x 6"  6,4,2" 2.79 2.60 2.29 2.15 2.12 25 / 500  ADD
  S-4562  12 1/2 x 12 1/2 x 12"  12,10,8,6" 3.23 2.89 2.63 2.55 2.34 25 / 250  ADD
  S-4444  13 x 13 x 13"  13,11,9,7" 3.59 3.01 2.75 2.66 2.60 25 / 500  ADD
  S-4895  13 1/4 x 10 1/4 x 12"  12,10,8,6" 3.01 2.67 2.48 2.41 2.22 25 / 300  ADD
  S-537  14 x 10 x 10"  10,8,6,4" 2.79 2.60 2.32 2.22 2.15 25 / 500  ADD
  S-4423  14 x 12 x 6"  6,4,2" 1.59 1.59 1.59 1.59 1.59 25 / 500  ADD
  S-4424  14 x 12 x 12"  12,10,8,6" 3.63 3.30 2.99 2.75 2.60 25 / 250  ADD
  S-4531  14 x 14 x 6"  6,5,4,3" 3.14 2.79 2.55 2.29 2.19 25 / 250  ADD
  S-538  14 x 14 x 14"  14,12,10,8" 4.14 3.77 3.48 3.30 3.11 25 / 250  ADD
  S-11252  14 1/2 x 8 3/4 x 6"  6,4,2" 2.22 2.10 1.71 1.62 1.60 25 / 500  ADD
  S-521  14 1/2 x 8 3/4 x 12"  12,10,8,6" 2.85 2.62 2.41 2.29 2.19 25 / 500  ADD
  S-351  15 x 11 1/8 x 6"  6,5,4,3,2,1" 2.42 2.19 2.07 1.93 1.82 25 / 500  ADD
  S-523  15 x 12 x 12"  12,10,8,6" 3.23 2.85 2.63 2.60 2.42 25 / 250  ADD
  S-4369  15 x 15 x 15"  15,13,11,9,7" 4.82 4.34 4.07 3.69 3.48 25 / 250  ADD
  S-4425  16 x 12 x 6"  6,4,2" 3.18 2.85 2.62 2.41 2.19 25 / 250  ADD
  S-539  16 x 12 x 12"  12,10,8,6" 3.74 3.36 3.04 2.89 2.79 25 / 250  ADD
  S-4495  16 x 16 x 6"  6,4,2" 3.36 3.11 2.89 2.67 2.48 25 / 250  ADD
  S-4370  16 x 16 x 16"  16,14,12,10,8" 5.63 4.95 4.60 4.19 3.89 25 / 125  ADD
  S-4446  17 x 17 x 17"  17,15,13,11" 5.73 5.16 4.84 4.47 4.14 25 / 150  ADD
  S-4426  17 1/4 x 11 1/2 x 6"  6,4,2" 3.14 2.79 2.60 2.32 2.14 25 / 250  ADD
  S-4476  17 1/4 x 11 1/2 x 12"  12,10,8,6" 2.34 2.34 2.34 2.34 2.34 25 / 250  ADD
 * S-21609  17 1/4 x 11 1/2 x 12"  12,10,8,6" 1.99 1.99 1.99 1.99 1.99 25 / 300  ADD
  S-4427  18 x 12 x 6"  6,4,2" 3.36 3.04 2.79 2.60 2.41 25 / 250  ADD
  S-540  18 x 12 x 12"  12,10,8,6" 3.58 3.34 3.18 3.11 3.01 25 / 250  ADD
  S-559  18 x 14 1/2 x 12"  12,10,8,6" 4.26 4.01 3.69 3.48 3.30 25 / 250  ADD
  S-4793  18 x 18 x 6"  6,4,2" 4.56 4.19 4.00 3.77 3.53 20 / 240  ADD
  S-4636  18 x 18 x 12"  12,10,8,6" 5.45 5.11 4.82 4.60 4.26 20 / 120  ADD
  S-4371  18 x 18 x 18"  18,16,14,12,10" 4.37 4.37 4.37 4.37 4.37 20 / 120  ADD
  S-22596  19 x 13 x 12"  12,10,8,6" 4.26 4.03 3.74 3.48 3.30 25 / 300  ADD
  S-12602  20 x 12 x 12"  12,10,8,6" 4.14 3.86 3.66 3.34 3.15 20 / 240  ADD
  S-4641  20 x 14 x 14"  14,12,10,8" 5.48 5.11 4.84 4.62 4.30 15 / 240  ADD
  S-4861  20 x 16 x 14"  14,12,10,8" 4.11 4.11 4.11 4.11 4.11 20 / 240  ADD
  S-4543  20 x 20 x 12"  12,10,8,6" 6.64 6.23 5.95 5.67 5.11 15 / 120  ADD
  S-4372  20 x 20 x 20"  20,10,8,6" 8.10 7.45 6.95 6.48 5.96 10 / 120  ADD
  S-11247  20 x 20 x 20"  20,18,16,14,12" 8.10 7.45 6.95 6.48 5.96 10 / 120  ADD
 ▪ S-4447  22 x 22 x 22"  22,20,18,16" 9.60 8.89 8.47 7.89 7.44 10 / 120  ADD
  S-4473  24 x 12 x 6"  6,4,2" 3.59 3.34 3.14 2.89 2.66 20 / 240  ADD
  S-367  24 x 12 x 12"  12,10,8,6" 4.32 4.11 3.84 3.69 3.58 25 / 250  ADD
  S-12610  24 x 13 x 31"  31, 26" 7.67 7.21 6.74 6.30 5.96 10 / 150  ADD
  S-4765  24 x 16 x 12"  12,10,8,6" 4.15 4.15 4.15 4.15 4.15 15 / 150  ADD
  S-4802  24 x 18 x 12"  12,10,8,6" 6.48 6.06 5.67 5.37 4.90 10 / 120  ADD
  S-12651  24 x 18 x 18"  18,16,14,12,10" 9.01 8.04 7.59 6.74 6.26 15 / 120  ADD
  S-4449  24 x 24 x 12"  12,10,8,6" 7.85 7.21 6.75 6.37 5.89 10 / 120  ADD
 ▪ S-4115  24 x 24 x 24"  24,22,20,18,16" 10.74 9.92 9.54 8.63 8.30 15 / 120  ADD
  S-4573  26 x 18 x 16"  16,14,12,10" 8.37 7.67 7.21 6.69 6.18 10 / 120  ADD
  S-4507  26 x 20 x 12"  12,10,8,6,4" 5.18 5.18 5.18 5.18 5.18 10 / 120  ADD
 ▪ S-4451  26 x 26 x 26"  26,24,22,20" 13.56 12.34 11.95 10.73 10.30 10 / 120  ADD
 ▪ S-4806  28 x 20 x 24"  24,22,20,18,16,14" 11.59 11.04 10.49 9.96 9.30 10 / 120  ADD
  S-14285  29 x 17 x 9"  9,7,5,3" 6.73 6.43 5.97 5.51 5.16 15 / 150  ADD
  S-18982  30 x 17 x 16"  16,14,12,10" 7.90 7.26 6.75 6.33 5.99 15 / 150  ADD
 ▪ S-11248  30 x 24 x 12"  12,10,8,6,4" 9.45 8.55 7.90 7.45 6.93 15 / 120  ADD
 ▪ S-4373  36 x 36 x 36"  36,24,22,20" 20.04 19.78 19.50 18.19 17.47 10 / 120  ADD
* 32 ECT     ▪ SHIPS VIA MOTOR FREIGHT
10/26/2026 12:00:43 PM; D CNWEB3