Corrugated Ballot Boxes - 6 x 6 x 6"

Use for employee suggestions, contests, raffles or elections.
  • 200 lb. test corrugated.
  • Each box includes a plain header.

    Measurement Guide
SOLD IN CARTON QUANTITIES
MODEL
NO.
BOX SIZE
L x W x H
HEADER
SIZE
QTY./
CTN.
PRICE PER BALLOT BOX IN STOCK
SHIPS TODAY
10 20 50+
S-9924 6 x  6 x 6" 6 x 6" 10 $8.15 $7.10 $6.85  ADD
DIMENSIONS:
  • Box Size listed in the chart is the inside dimension.
  • Slot: 4 x 1/4"
FEATURES:
  • Removable header
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
BOX LENGTH x WIDTH x HEIGHT15 x 15 x 15 cm6 x 6 x 6"
HEADER SIZE15 x 15 cm6 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 07:55:39 AM; CNWEB23