Reverse Tuck Cartons - Kraft, 2 x 2 x 7"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-7367 2 x 2 x 7" .036" 500 38 $146 $137 $125  ADD
MATERIAL:
  • Chipboard
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT5 x 5 x 18 cm2 x 2 x 7"
THICKNESS0.91 mm.036"
WEIGHT/CASE17 kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 05:33:16 PM; CNWEB25