Reverse Tuck Cartons - Kraft, 2 x 2 x 3"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-7365 2 x 2 x 3" .024" 500 15 $108 $102 $94  ADD
MATERIAL:
  • Chipboard
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT5 x 5 x 8 cm2 x 2 x 3"
THICKNESS610 Microns.024"
WEIGHT/CASE7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 05:34:09 PM; CNWEB3