Reverse Tuck Cartons - Kraft, 1 1⁄2 x 1 1⁄2 x 4"

Master pack your products with these strong, lightweight inner cartons.
  • Ideal for small parts and samples.
  • Assemble easily without tape or staples.
  • Ship and store flat.
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
THICKNESS QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-7364 1 1/2 x 1 1/2 x 4" .024" 500 13 $99 $94 $86  ADD
MATERIAL:
  • Chipboard
  • Recycled Content: 100% 
SPECIFICATIONS:
  • Meets Federal Spec PPP-B-566 Variety I, Style II, Type D, Class A
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT4 x 4 x 10 cm1 1/2 x 1 1/2 x 4"
THICKNESS610 Microns.024"
WEIGHT/CASE6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 05:49:47 PM; CNWEB5