Plastic Conductive Stackable Bins - 11 x 8 x 7"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
6 18+
S-22544 11 x 8 x 7" 6 10 $47.75 $46.45 bins ADD
DIMENSIONS:
  • Inside: 10 1/4 x 6 9/16 x 6 3/4"
  • Front (inside): 3 1/4" H
  • Label Slot: 4 x 1 3/4" 
CAPACITY:
  • Load: 60 lbs
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H28 x 20 x 18 cm11 x 8 x 7"
WEIGHT/CARTON5 Kg10 lbs.
ACCESSORIES:
  • S-22544D Plastic Conductive Stackable Bin Dividers - 11 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:18:28 AM; CNWEB23