Mail Trays - 26 x 13 x 5", Black

Store and deliver mail and parcels. Low profile for easy sorting.
  • Lightweight, 100% corrugated plastic. Holds up to 30 lbs.
  • Welded construction for strength and rigidity.
  • Nestable for space-saving storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-22326BL 26 x 13 x 5" 21 5/8 x 9 7/8 x 4 3/4" 1 $17 $16 $15  ADD
DIMENSIONS:
  • Outside:
    • Dimensions in the chart are measured at the top.
    • Actual: 25 3/4 x 12 3/4 x 4 3/4"
    • Bottom: 22 x 10 1/4 x 4 3/4"
  • Inside Dimensions in the chart are measured at the bottom.
    • Top (Inside): 23 1/2 x 12 1/2 x 4 3/4"
 MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT660 x 330 x 127 mm26 x 13 x 5"
INSIDE LENGTH x WIDTH x HEIGHT549 x 251 x 121 mm21 5/8 x 9 7/8 x 4 3/4"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 06:30:22 AM; CNWEB6