Natural Cylinder Bottles - 16 oz, Standard Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • Standard cap with ribbed, easy-grip sides.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-20075 16 oz. 13/16" 28/400 24 OVERSTOCK SALE!  $0.75
Regular Price $.89
   Terms of Sale
 ADD
DIMENSIONS:
  • Cap (Diameter): 1.215"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto bottles.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
OPENING DIAMETER21 mm13/16"
PARTS:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-18080 Ribbed Polypropylene Caps - 28/400, Black
  • S-23107 Induction Seal Caps - 28/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/09/2025 02:54:04 PM; CNWEB23